Compression Lug, Copper, 2-Hole 5/16" Stud Size, 2 AWG, Brown

Item #: 275613

Cat #: YA2C2L

UPC: 781810500750

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Holes, 3/4 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Holes, 3/4 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810500750, YA2C2L

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Volts AC: 600
Stud Size: 5/16 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)