1
more
![Handy Box Cover, Duplex Rec., Width: 2-1//2", Length:4-1/8" Handy Box Cover, Duplex Rec., Width: 2-1//2", Length:4-1/8"](https://rexel-cdn.com/products/68-c-7pi.jpg?i=E349EFE2-D269-4BDE-B6D9-40B21634A048&f=420)
Handy Box Cover, Duplex Rec., Width: 2-1//2", Length:4-1/8"
Item #: 27561
Cat #: 68-C-7
UPC: 785991144109
Sign In or Register to view pricing and more.
Documents & Guides
Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic. Fits: 4-1/8" x 2-1/2" Handy Boxes.
Overview
Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic. Fits: 4-1/8" x 2-1/2" Handy Boxes.
Also known as: 785991144109, 68-C-7
Specifications
Width: | 2 1/2 in |
Mounting: | Device |
Material: | Steel |
Height: | 4 1/8 in |
Width: | 2 1/2 in |
Material: | Steel |
Mounting: | Device |
Height: | 4 1/8 in |
Customer Reviews
No reviews for this product
(0)