This product may not be available in all locations.
1
more
Inductive proximity sensors XS, inductive sensor XS8 80x80x26, PBT, Sn60mm, 12...24 VDC, M12
Item #: 275605
Cat #: XS8D1A1PAM12
UPC: 785901264422
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS8 80x80x26, PBT, Sn60mm, 12...24 VDC, M12
Overview
Inductive proximity sensors XS, inductive sensor XS8 80x80x26, PBT, Sn60mm, 12...24 VDC, M12
This XS flat (80 x 80 x 26 mm) inductive proximity sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This general purpose flat inductive proximity sensor has an increased range. It is mountable directly on a surface, thanks to 4 screws fixing points. It provides mechanical resistance and chemical withstand thanks to PBT case. It has a yellow LED for output status indication for easier sensor setup and troubleshooting. IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It features double insulation for better people and system protection from electrical shocks. Its increased sensing range makes it ideal for process where precise circulation of objects is not possible. It is CCC, ECOLAB, CSA, UL certified.
Also known as: 785901264422, XS8D1A1PAM12
Specifications
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Customer Reviews
No reviews for this product
(0)