Inductive proximity sensors XS, inductive sensor XS8 80x80x26, PBT, Sn60mm, 24...240VAC/DC, 1/2"

Item #: 275602

Cat #: XS8D1A1MAU20

UPC: 785901264460

Inductive proximity sensors XS, inductive sensor XS8 80x80x26, PBT, Sn60mm, 24...240VAC/DC, 1/2"
Sign In or Register to view pricing and more.

Overview

Inductive proximity sensors XS, inductive sensor XS8 80x80x26, PBT, Sn60mm, 24...240VAC/DC, 1/2"
This XS flat (80 x 80 x 26 mm) inductive proximity sensor has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This general purpose flat inductive proximity sensor has an increased range. It is mountable directly on a surface, thanks to 4 screws fixing points. It provides mechanical resistance and chemical withstand thanks to PBT case. It has a yellow LED for output status indication for easier sensor setup and troubleshooting. IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. Its increased sensing range makes it ideal for process where precise circulation of objects is not possible. It is CCC, ECOLAB, CSA, UL certified.
Also known as: 785901264460, XS8D1A1MAU20

Specifications

Type: Proximity Sensor
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12
Type: Proximity Sensor
IP/NEMA Rating: NEMA 4X, NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)