225A PMGOLD L/C MAIN BKR TOP 22K

Item #: 275576

Cat #: THQMV225D

UPC: 783164338492

Sign In or Register to view pricing and more.
Documents & Guides
PowerMark Gold Main Circuit Breakers for use with 150A-225A PowerMark Gold Load Centers (Includes mounting base). Main Circuit Breaker Kits 22,000 AIC. 60 C / 75 F Conductor Rating. Box Type Terminals. Quick-Make, Quick-Break. Multi-pole Breakers Incorporate Internal Common Trip. UL Listed. 225D 225 A

Overview

PowerMark Gold Main Circuit Breakers for use with 150A-225A PowerMark Gold Load Centers (Includes mounting base). Main Circuit Breaker Kits 22,000 AIC. 60 C / 75 F Conductor Rating. Box Type Terminals. Quick-Make, Quick-Break. Multi-pole Breakers Incorporate Internal Common Trip. UL Listed. 225D 225 A
Also known as: 783164338492, THQMV225D

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 225
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 225

Customer Reviews

No reviews for this product
(0)