C-Tap Connector, Wire Range: 4 - 2 AWG, Copper

Item #: 275544

Cat #: YGHP29C2

UPC: 781810220924

Sign In or Register to view pricing and more.
Documents & Guides
C-Tap Connector, Wire Range: 4 AWG to 2 AWG, 5/8 Inch Rod, Copper

Overview

C-Tap Connector, Wire Range: 4 AWG to 2 AWG, 5/8 Inch Rod, Copper
Also known as: 781810220924, YGHP29C2

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 250, 4 - 2
Material: Copper
Allowable Gauge Range: 1/0 - 250, 4 - 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)