This product may not be available in all locations.
3
more
Safety Switch, Double Throw, Non-Fused, 200A, 240VAC, NEMA 1
Item #: 275534
Cat #: TC35324
UPC: 783164001716
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Double Throw, 3-Pole, 3 Wire, 200 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 1
Overview
Safety Switch, Double Throw, 3-Pole, 3 Wire, 200 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 1
Also known as: 783164001716, TC35324
Specifications
Amps: | 200 |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 240 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)