
Compression Lug, 1-Hole, 12 - 10 AWG, 3/8" Stud, Copper/Tin
Item #: 275509
Cat #: YAV10H4
UPC: 781810024935
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, 12 - 10 AWG, 3/8 Inch Stud, Copper/Tin
Overview
Compression Lug, 1-Hole, 12 - 10 AWG, 3/8 Inch Stud, Copper/Tin
Also known as: 781810024935, YAV10H4
Specifications
Size: | 3/8 in |
Material: | Copper |
Allowable Gauge Range: | 12 - 10 |
Size: | 3/8 in |
Allowable Gauge Range: | 12 - 10 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)