Connection Cable, Magelis XBT, RS485, 2.5m

Item #: 275502

Cat #: XBTZG9721

UPC: 785901556312

Sign In or Register to view pricing and more.
Connection Cable, Magelis XBT, RS485, 2.5 m

Overview

Connection Cable, Magelis XBT, RS485, 2.5 m
Also known as: 785901556312, XBTZG9721

Specifications

Type: Connection Cable
Gender: Male
Length: 2.500 m
Standards: California Proposition 65
Type: Connection Cable
Length: 2.500 m
Gender: Male
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)