Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4/0 AWG
Item #: 275472
Cat #: YA28LNT38
UPC: 781810521137
Sign In or Register to view pricing and more.
Made in USA
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Narrow Tongue, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Narrow Tongue, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
The BURNDY® Engineered System of coordinating dies, connectors and tools are always designed to work together and engineered to meet stringent, accepted quality standards.
Also known as: 781810521137, YA28LNT38
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 4/0 |
Material: | Copper |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)