Compression Lug, Copper, 1 Hole 3/8", Long Barrel, 4/0 AWG

Item #: 275460

Cat #: YA28TC38

UPC: 781810019689

Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810019689, YA28TC38

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)