Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 7.21), Size 1 (FLA 7.87)

Item #: 27546

Cat #: W48

UPC: 781180154065

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 7.21), Size 1 (Full Load Amps 7.87) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 7.21), Size 1 (Full Load Amps 7.87) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154065, W48

Specifications

Size: 1
Mounting: Overload Relay
Amps Range: 7.210 - 7.870
Size: 1
Amps Range: 7.210 - 7.870
Mounting: Overload Relay

Customer Reviews

No reviews for this product
(0)