Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 3/0 AWG

Item #: 275456

Cat #: YA28LB

UPC: 781810503829

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Belled End, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Belled End, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810503829, YA28LB

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Color: Orange
Mounting: 1-Hole
Allowable Gauge Range: 3/0
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)