Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 4/0 AWG

Item #: 275448

Cat #: YA282LN

UPC: 781810503522

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Purple, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Purple, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810503522, YA282LN

Specifications

Color: Purple
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)