C-Tap Connector, Wire Range 1 to 2/0 AWG, Copper

Item #: 275413

Cat #: YGHC26C2

UPC: 781810221020

Documents & Guides
C-Tap Connector, Wire Range 1 AWG to 2/0 AWG, 3/8 Inch Rod, (Run) 6 AWG to 2 AWG (Tap), Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-Tap Connector, Wire Range 1 AWG to 2/0 AWG, 3/8 Inch Rod, (Run) 6 AWG to 2 AWG (Tap), Copper
Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove
Also known as: 781810221020, YGHC26C2

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2/0
Material: Copper
Allowable Gauge Range: 6 - 2/0
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)