Kinetic® Super T®-Stripper, 10-18 AWG, Stranded

Item #: 27541

Cat #: 45-716

UPC: 783250517756

Documents & Guides
Kinetic Super Wire Stripper, Capacity: Solid 14-24 AWG, Stranded 16-26 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Kinetic Super Wire Stripper, Capacity: Solid 14-24 AWG, Stranded 16-26 AWG
Also known as: 783250517756, 45-716

Specifications

Gauge: 24 AWG, 26 AWG, 18 AWG, 23 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Wire Stripper
Standards: California Proposition 65
Gauge: 24 AWG, 26 AWG, 18 AWG, 23 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Standards: California Proposition 65
Type: Wire Stripper

Customer Reviews

No reviews for this product
(0)