Terminal Block, Fuse Plug, Disconnect, Gray

Item #: 2754

Cat #: 1492-DPL

UPC: 662073057901

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Fuse Plug, Disconnect, Gray, 50 in a Package

Overview

Terminal Block, Fuse Plug, Disconnect, Gray, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073057901, 1492-DPL

Specifications

Type: Disconnect Fuse Plug, Terminal Block
Family / Style: 1492
Color: Gray
Type: Disconnect Fuse Plug, Terminal Block
Color: Gray
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)