Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, #14 - 10 AWG

Item #: 275383

Cat #: YAV102TC14

UPC: 781810021842

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Short Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 14 - 10 AWG, 1/4 In Bolt Holes, 5/8 In Spacing, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Short Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 14 - 10 AWG, 1/4 In Bolt Holes, 5/8 In Spacing, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810021842, YAV102TC14

Specifications

Material: Copper
Volts AC: 600
Color: Pink
Mounting: 2-Hole
Allowable Gauge Range: 14 - 10
Stud Size: 1/4 in
Material: Copper
Color: Pink
Allowable Gauge Range: 14 - 10
Volts AC: 600
Mounting: 2-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)