This product may not be available in all locations.
Pilot Device, Contact Block, 1NO, Reed Switch
Item #: 275341
Cat #: CR104PXC10R
UPC: 783166289525
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Contact Block, 1 Normally Open, Reed Switch
Overview
Pilot Device, Contact Block, 1 Normally Open, Reed Switch
Also known as: 783166289525, CR104PXC10R
Specifications
Type: | Pilot Device, Contact Block, Reed Switch |
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 600 |
Mounting: | Back |
Type: | Pilot Device, Contact Block, Reed Switch |
Size: | 30 mm |
Volts AC: | 600 |
Amps: | 10 |
Family / Style: | CR104 |
Mounting: | Back |
Customer Reviews
No reviews for this product
(0)