CR104P, Accessories, 30mm Contact Blocks

Item #: 275337

Cat #: CR104PXC01R

UPC: 783166289464

Sign In or Register to view pricing and more.
Documents & Guides
Drive motors. Salem parts-Miscellaneous parts. CR104PXC

Overview

Drive motors. Salem parts-Miscellaneous parts. CR104PXC
Also known as: 783166289464, CR104PXC01R

Specifications

Type: Pilot Device, Contact Block, Reed Switch
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Mounting: Back
Type: Pilot Device, Contact Block, Reed Switch
Size: 30 mm
Volts AC: 600
Amps: 10
Family / Style: CR104
Mounting: Back

Customer Reviews

No reviews for this product
(0)