Tubing Terminal, Copper

Item #: 275328

Cat #: YAEV8CLBOX

UPC: 781810565001

Sign In or Register to view pricing and more.
Documents & Guides
Copper Tubing Terminal; 10; 1.397 in L; .407 in W; 600 Volts Max.

Overview

Copper Tubing Terminal; 10; 1.397 in L; .407 in W; 600 Volts Max.
Also known as: 781810565001, YAEV8CLBOX

Specifications

Material: Copper
Volts AC: 600
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Volts AC: 600

Customer Reviews

No reviews for this product
(0)