Compression Lug, Copper, 2/0 AWG

Item #: 275296

Cat #: YA26

UPC: 781810502600

Documents & Guides
Compression Lug, Copper, 1 Hole without Inspection Window, 2/0 AWG, 3/8" Stud, Long Barrel, Tin Plated.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Copper, 1 Hole without Inspection Window, 2/0 AWG, 3/8" Stud, Long Barrel, Tin Plated.
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810502600, YA26

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)