Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 1 AWG
Item #: 275280
Cat #: YA25LB
UPC: 781810502426
Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Belled End, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Belled End, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810502426, YA25LB
Specifications
Material: | Copper |
Stud Size: | 5/16 in |
Material: | Copper |
Stud Size: | 5/16 in |
Customer Reviews
No reviews for this product
(0)