Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 1/0 AWG

Item #: 275276

Cat #: YA252TC38

UPC: 781810019825

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Pink, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Pink, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: 781810019825, YA252TC38

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Volts AC: 600 - 35kV
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Volts AC: 600 - 35kV
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)