Compression Lug, 2-Hole, Copper, 1 AWG, 3/8" Bolt Holes, Green

Item #: 275254

Cat #: YA1CL2TC38

UPC: 781810018330

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 3/8 In Bolt Holes, 1 In Spacing, Coded Green, Peep Hole

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 3/8 In Bolt Holes, 1 In Spacing, Coded Green, Peep Hole
Also known as: 781810018330, YA1CL2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Finish: Tin Plated
Allowable Gauge Range: 1
Material: Copper
Finish: Tin Plated
Stud Size: 3/8 in
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)