Pilot Device, Legend Plate, 30mm x 40mm, Black, White Text, REVERSE

Item #: 275252

Cat #: ZB2BY2306

UPC: 785901254522

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, Black, White Text, REVERSE

Overview

Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, Black, White Text, REVERSE
Also known as: 785901254522, ZB2BY2306

Specifications

Type: Legend Plate, Reverse
Size: 22.5 mm
Color: Black/White
Standards: California Proposition 65
Type: Legend Plate, Reverse
Color: Black/White
Size: 22.5 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)