Thread Forming Grounding Screw, 50/Bag

Item #: 27525

Cat #: 30-3194

UPC: 783250470624

Documents & Guides
Grounding Screw, Steel, 5/16 Inch Hex, #2 Phillips, 1/4 Inch Slotted And #2 Robertson Head Head, Zinc-Plated Finish, QTY 50
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Screw, Steel, 5/16 Inch Hex, #2 Phillips, 1/4 Inch Slotted And #2 Robertson Head Head, Zinc-Plated Finish, QTY 50
Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250470624, 30-3194

Specifications

Drive: Hex, Phillips, Slotted
Screw Head: Flanged Hex
Size: # 10
Length: 3/8 in
Material: Steel
Finish: Zinc Plated
Drive: Hex, Phillips, Slotted
Size: # 10
Material: Steel
Screw Head: Flanged Hex
Length: 3/8 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)