Pilot Device, Legend Plate, 30mm x 40mm, Red, White Text, STOP

Item #: 275242

Cat #: ZB2BY2304

UPC: 785901254508

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, Red, White Text, STOP

Overview

Pilot Device, 22.5 mm, Legend Plate, 30 mm x 40 mm, Red, White Text, STOP
Also known as: 785901254508, ZB2BY2304

Specifications

Type: Legend Plate, Stop
Color: Red/White
Size: 22.5 mm
Standards: California Proposition 65
Type: Legend Plate, Stop
Size: 22.5 mm
Color: Red/White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)