![Split Bolt, Copper, Run: 1 AWG to 250 MCM, Tap: 8 to 250 MCM Split Bolt, Copper, Run: 1 AWG to 250 MCM, Tap: 8 to 250 MCM](https://rexel-cdn.com/products/image.jpg?i=786A7837-64C3-4A5C-B01E-84726F9AAC9F&f=420)
Split Bolt, Copper, Run: 1 AWG to 250 MCM, Tap: 8 to 250 MCM
Item #:
275224
Cat #:
KSU29
UPC:
781810036853
Sign In or Register to view pricing and more.
Documents & Guides
Split Bolt, Copper, Run: 1 AWG to 250 MCM, Tap: 8 to 250 MCM, Rated for Aluminum and Copper Conductors
Overview
Split Bolt, Copper, Run: 1 AWG to 250 MCM, Tap: 8 to 250 MCM, Rated for Aluminum and Copper Conductors
BURNDY's split bolt connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810036853, KSU29
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 8 - 250 |
Material: | Copper |
Allowable Gauge Range: | 8 - 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)