FRACTIONAL HP MAN MTR STARTER

Item #: 275189

Cat #: CR101Y11

UPC: 783166268247

Sign In or Register to view pricing and more.
Documents & Guides
Other power devices. Manual starter - 101. Starter. 1Y118247

Overview

Other power devices. Manual starter - 101. Starter. 1Y118247
Also known as: 783166268247, CR101Y11

Specifications

Type: Manual Starter
Family / Style: CR101
Volts AC: 277
IP/NEMA Rating: NEMA 1
Poles: 1
Horsepower: 0.750
Type: Manual Starter
Volts AC: 277
Poles: 1
Family / Style: CR101
IP/NEMA Rating: NEMA 1
Horsepower: 0.750

Customer Reviews

No reviews for this product
(0)