Compression Lug, Copper, 2 Hole

Item #: 275165

Cat #: YA1C2N

UPC: 781810500415

Documents & Guides
Compression Lug, Copper, 2 Hole without Inspection Window, 1 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Copper, 2 Hole without Inspection Window, 1 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810500415, YA1C2N

Specifications

Color: Green
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Allowable Gauge Range: 1
Stud Size: 1/2 in
Color: Green
Volts AC: 600
Allowable Gauge Range: 1
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)