Uni-Telway/Modbus serial link - L = 2.5 m - 1 male mini DIN + 1 RJ45

Item #: 275160

Cat #: XBTZ9780

UPC: 785901632689

Sign In or Register to view pricing and more.
Uni-Telway/Modbus serial link - L = 2.5 m - 1 male mini DIN + 1 RJ45

Overview

Uni-Telway/Modbus serial link - L = 2.5 m - 1 male mini DIN + 1 RJ45
This Magelis XBTZ is a RS 485 cable for Modbus/Uni-TE serial link. It is equipped with one 8-way female mini-DIN connector at one end and one 25-way male SUB-D connector at the other end. it is 2.5 meters long. It enables direct connection between Magelis XBT terminals and PLCs.
Also known as: 785901632689, XBTZ9780

Specifications

Type: Connection Cable
Length: 2.500 m
Standards: California Proposition 65
Type: Connection Cable
Standards: California Proposition 65
Length: 2.500 m

Customer Reviews

No reviews for this product
(0)