Modbus serial link - L = 2.5 m - 1 female SUB-D 9 + 1 male SUB-D 25

Item #: 275140

Cat #: XBTZ9710

UPC: 785901864448

Sign In or Register to view pricing and more.
Documents & Guides
Modbus serial link - L = 2.5 m - 1 female SUB-D 9 + 1 male SUB-D 25

Overview

Modbus serial link - L = 2.5 m - 1 female SUB-D 9 + 1 male SUB-D 25
This Magelis XBTZ is a RS 232 cable for Modbus serial link. It enables direct connection between Magelis XBT terminals and PLCs . It is equipped with one 9-way female SUB-D connector at one end and one 25-way SUD-D connector at the other end. it is 2.5 meters long. It is compatible with Modicon Quantum PLCs.
Also known as: 785901864448, XBTZ9710

Specifications

Type: Connection Cable
Length: 2.500 m
Standards: California Proposition 65
Type: Connection Cable
Standards: California Proposition 65
Length: 2.500 m

Customer Reviews

No reviews for this product
(0)