SS Wall-Mount Enclosure, Hinged Cover 35x35x12

Item #: 275107

Cat #: 8017602

UPC: 639889831797

Sign In or Register to view pricing and more.
Documents & Guides
Compact enclosures WM, Stainless steel, material: Door: Stainless steel, all-round foamed-in PU seal, Enclosure and door: Stainless steel 1.4301 (AISI 304), Mounting plate: Sheet steel, zinc-plated, surface: Brushed, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Wall mounting blind nut, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.

Overview

Compact enclosures WM, Stainless steel, material: Door: Stainless steel, all-round foamed-in PU seal, Enclosure and door: Stainless steel 1.4301 (AISI 304), Mounting plate: Sheet steel, zinc-plated, surface: Brushed, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Wall mounting blind nut, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889831797, 8017602

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)