
Solid Grnd Tail -Loop/Grd Scrw-Strippd End, 50/Box
Item #: 27510
Cat #: 30-3392
UPC: 783250474981
Documents & Guides
Grounding Pigtail, Green, 12 AWG, Length: 8 Inch, Box of 50
Sign In or Register to view pricing and more.
Overview
Grounding Pigtail, Green, 12 AWG, Length: 8 Inch, Box of 50
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installation time.
Also known as: 783250474981, 30-3392, ground stinger
Specifications
Color: | Green |
Material: | Copper |
Length: | 8 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 |
Color: | Green |
Length: | 8 in |
Allowable Gauge Range: | 12 |
Material: | Copper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)