NEMA 4 Wall Mount Enclosure, Hinge Cover, 35 x 30 x 12", Steel

Item #: 275088

Cat #: 8017579

UPC: 639889831568

Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 35(H) x 30(W) x 12(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 35(H) x 30(W) x 12(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889831568, 8017579

Specifications

Width: 30 in
Height: 35 in
Material: Steel
Depth: 12 in
Size: 35 x 30 x 12 in
IP/NEMA Rating: NEMA 4
Width: 30 in
Material: Steel
Size: 35 x 30 x 12 in
Height: 35 in
Depth: 12 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)