Mount Enclosure, NEMA 4X, Hinge Cover, 36 x 30 x 12", Stainless Steel

Item #: 275080

Cat #: 8017606

UPC: 639889831834

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 36(H) x 30(W) x 12(D) Inch, 304 Stainless Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 36(H) x 30(W) x 12(D) Inch, 304 Stainless Steel, Includes Zinc Plated Mounting Plate
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.
Also known as: 639889831834, 8017606

Specifications

Width: 30 in
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Width: 30 in
Height: 36 in
Material: Stainless Steel 304
Depth: 12 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)