
Mechanical Lug, Direct Burial, 4 - 14 AWG, Copper Alloy
Item #: 275039
Cat #: GKA4C
UPC: 781810100998
Mechanical Lug, Direct Burial, 4 - 14 AWG, 5/16 Inch Bolt Hole, Copper Alloy
Sign In or Register to view pricing and more.
Overview
Mechanical Lug, Direct Burial, 4 - 14 AWG, 5/16 Inch Bolt Hole, Copper Alloy
The GKA4C ground terminal is for use in direct burial applications in earth or concrete.
Also known as: 781810100998, GKA4C
Specifications
Material: | Copper Alloy |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 4 |
Stud Size: | 5/16 in |
Material: | Copper Alloy |
Allowable Gauge Range: | 14 - 4 |
Standards: | California Proposition 65 |
Stud Size: | 5/16 in |
Customer Reviews
No reviews for this product
(0)