Terminal Plug, Aluminum, 1/0 AWG, CU/AL Rated

Item #: 275013

Cat #: AYP1/0

UPC: 781810737583

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Plug, Aluminum, 1/0 AWG, CU/AL Rated

Overview

Terminal Plug, Aluminum, 1/0 AWG, CU/AL Rated
The HYLUG™ terminals require simple cable preparation for an easily installed permanent and inspectable cable termination. The terminals are listed by UL (UL 486A) and CSA certified to 600 V, when applied with the proper tool and die combination. The terminals may be used in applications to 35 kV. See each catalog page for UL 35 kV listings.
Also known as: 781810737583, AYP1/0

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Material: Aluminum
Allowable Gauge Range: 1/0
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)