Wall Mount Enclosure, Hinge Cover, NEMA 4X

Item #: 275007

Cat #: 8017612

UPC: 639889831889

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 30 x 24 x 12 Inch, Stainless Steel, Includes Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 30 x 24 x 12 Inch, Stainless Steel, Includes Mounting Plate
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel
Also known as: 639889831889, 8017612

Specifications

Width: 24 in
Height: 30 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 30 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)