NEMA 4 Wall Mount Enclosure, Hinge Cover, 30 x 20 x 8.3", Steel

Item #: 274985

Cat #: 8017551

UPC: 639889831322

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 30(H) x 20(W) x 8.3(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 30(H) x 20(W) x 8.3(D) Inch, Carbon Steel, Includes Zinc Plated Mounting Plate
Also known as: 639889831322, 8017551

Specifications

Height: 30 in
Width: 20 in
Material: Steel
Depth: 8.300 in
IP/NEMA Rating: NEMA 4
Height: 30 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 20 in
Depth: 8.300 in

Customer Reviews

No reviews for this product
(0)