This product may not be available in all locations.
![Manual Motor Starter, Toggle, Open, NEMA M1, 10HP @ 430/600VAC, 3P Manual Motor Starter, Toggle, Open, NEMA M1, 10HP @ 430/600VAC, 3P](https://rexel-cdn.com/products/open20type.jpg?i=C80E78D5-EBEF-449F-9C3A-7D418C43D5C8&f=420)
Manual Motor Starter, Toggle, Open, NEMA M1, 10HP @ 430/600VAC, 3P
Item #: 274943
Cat #: CR1062S3AAT1000
UPC: 783166584705
Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Starter, Type Full Voltage, 3 Phase, 10 Horse Power @ 380 Volt AC, 7-1/2 Horse Power @ 208/240 Volt AC, 10 Horse Power @ 460/600 Volt AC, 3-Poles, NEMA M1, Open, Toggle
Overview
Manual Motor Starter, Type Full Voltage, 3 Phase, 10 Horse Power @ 380 Volt AC, 7-1/2 Horse Power @ 208/240 Volt AC, 10 Horse Power @ 460/600 Volt AC, 3-Poles, NEMA M1, Open, Toggle
Designed for controlling small ac motors. Standard CR1062R and S starter forms provide overload protection but cannot be used where undervoltage protection is required or for remote or automatic operation.
Also known as: 783166584705, CR1062S3AAT1000
Specifications
Phase: | 3 |
Family / Style: | CR106 |
Mounting: | Surface |
Type: | Manual Motor Starter, Toggle |
Volts AC: | 600 |
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Family / Style: | CR106 |
Type: | Manual Motor Starter, Toggle |
Customer Reviews
No reviews for this product
(0)