This product may not be available in all locations.
1
more
Manual Motor Starter, Push Button, 3PH, 600V, NEMA M-1
Item #: 274938
Cat #: CR1062S3AAP1000
UPC: 783166584750
Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Starter, Push Button, 3-Phase, 600 Volt, Open, NEMA Size M-1
Overview
Manual Motor Starter, Push Button, 3-Phase, 600 Volt, Open, NEMA Size M-1
Also known as: 783166584750, CR1062S3AAP1000
Specifications
Phase: | 3 |
Family / Style: | CR106 |
Mounting: | Surface |
Type: | Manual Motor Starter, Pushbutton |
Size: | M-1 |
Volts AC: | 600 |
Phase: | 3 |
Mounting: | Surface |
Size: | M-1 |
Family / Style: | CR106 |
Type: | Manual Motor Starter, Pushbutton |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)