This product may not be available in all locations.
1
more
Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 12-48 VDC, 2 m
Item #: 274918
Cat #: XS612B1PBL2
UPC: 785901520429
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 12...48 VDC, cable 2 m
Overview
Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 12...48 VDC, cable 2 m
This XS cylindrical (M12 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 48V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65, IP68 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CSA, UL certified.
Also known as: 785901520429, XS612B1PBL2
Specifications
Type: | Inductive, Proximity Switch |
Mounting: | Panel |
Length: | 2 m |
Volts DC Range: | 48, 12 |
Poles: | 1 |
Diameter: | 53 mm |
Standards: | California Proposition 65 |
Type: | Inductive, Proximity Switch |
Length: | 2 m |
Poles: | 1 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts DC Range: | 48, 12 |
Diameter: | 53 mm |
Customer Reviews
No reviews for this product
(0)