Inductive prox sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 24...240VAC/DC, cable 2 m

Item #: 274912

Cat #: XS612B1MBL2

UPC: 785901522737

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 24...240VAC/DC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 24...240VAC/DC, cable 2 m
This XS cylindrical (M12 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 24V to 240V AC/DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65 and IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CSA, UL certified.
Also known as: 785901522737, XS612B1MBL2

Specifications

Type: Proximity Sensor
IP/NEMA Rating: NEMA 6P, NEMA 4X, NEMA 12, NEMA 13
Range: 4 mm
Standards: California Proposition 65
Type: Proximity Sensor
Range: 4 mm
IP/NEMA Rating: NEMA 6P, NEMA 4X, NEMA 12, NEMA 13
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)