Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13

Item #: 27491

Cat #: 800T-D2JA

UPC: 781180215780

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Black, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Black, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Also known as: 781180215780, 800T-D2JA

Specifications

Size: 30 mm
Color: Black
Family / Style: 800T
Type: Mushroom Head, Jumbo Plastic, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black
Type: Mushroom Head, Jumbo Plastic, Pushbutton

Customer Reviews

No reviews for this product
(0)