3
more
Conduit Body, Type: Universal, Size: 2", Material: PVC
Item #: 27488
Cat #: 935NM
UPC: 018997125057
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Universal (C, LB, LL, LR, T), Size: 2", Material: PVC. Includes: Cover & Gasket.
Overview
Conduit Body, Type: Universal (C, LB, LL, LR, T), Size: 2", Material: PVC. Includes: Cover & Gasket.
Arlington’s aluminum or plastic AnyBODY ships as an LB, but converts to a T, LL, LR or C by switching the blank plates and threaded flanges to create the style you need. It’s easy – and convenient. Plus, it saves you the hassle, space, and cost of stocking five different conduit bodies. They’re competitively priced with LBs with NO EXTRA COST for the normally more expensive T .
Also known as: 018997125057, 935NM
Specifications
Material: | Plastic |
Diameter: | 2 in |
Material: | Plastic |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)