Ground Connector, Connecting to Rod or Tube, Pipe Size 2"

Item #: 274862

Cat #: GG181

UPC: 781810260067

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Connector, Copper Bar/Strap/Braid/Cable to Rod/Tube, 2 Inch Pipe, 2 Inch-2-3/8 Inch Rod, Material: Copper Alloy

Overview

Grounding Connector, Copper Bar/Strap/Braid/Cable to Rod/Tube, 2 Inch Pipe, 2 Inch-2-3/8 Inch Rod, Material: Copper Alloy
Also known as: 781810260067, GG181

Specifications

Size: 3/8 in
Material: Copper
Diameter: 2 in
Standards: California Proposition 65
Size: 3/8 in
Diameter: 2 in
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)