Operator Interface, Touchscreen, VGA, 7.5", TFT-LCD, 24VDC

Item #: 274821

Cat #: XBTGT4330

UPC: 785901623069

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Advanced Touchscreen, 640 x 480 Pixels, VGA, 7.5 Inch, TFT-LCD, 24 Volt DC

Overview

Operator Interface, Advanced Touchscreen, 640 x 480 Pixels, VGA, 7.5 Inch, TFT-LCD, 24 Volt DC
Also known as: 785901623069, XBTGT4330

Specifications

Type: Touchscreen, Operator Interface
Mounting: Panel
Volts DC: 24
Size: 7.5 in
Type: Touchscreen, Operator Interface
Volts DC: 24
Mounting: Panel
Size: 7.5 in

Customer Reviews

No reviews for this product
(0)