Enclosure, Hinge Cover, NEMA 4X, 23.600 x 19.700 x 8.270", Stainless Steel

Item #: 274813

Cat #: 8017632

UPC: 639889832084

Documents & Guides
Wall Mount Enclosure, Hinge Cover, NEMA 4X, 23.600 x 19.700 x 8.270", Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure, Hinge Cover, NEMA 4X, 23.600 x 19.700 x 8.270", Stainless Steel
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knifeedge sealing surface. Features include a stainless steel 316L body and door, and a zinc plated mounting panel.
Also known as: 639889832084, 8017632

Specifications

Material: Stainless Steel
Depth: 8.270 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 8.270 in

Customer Reviews

No reviews for this product
(0)